Beli computers and tablets laptops all laptops pc laptops di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTT MY DOCK STATION 4-IN-1
    Mulai

    Rp839.900

    JTT MY DOCK STATION 4-IN-1
    Deskripsi:
    The My Dock Station series allows you to expand your USB-C port and add various functions. It can be used with a variety of devices, including laptops, smartphones, and tablets. By using this product, you can display on two HDMI screens (extended and mirrored) via the USB-C port, and expand the PD60W power supply/USB port. It can be used to mirror the same screen or as an extended screen to expand your workspace. It supports PD power supply, so you can use it while charging connected devices such as laptops.*The operation of this product depends on the specifications, OS, and version of the connected device. *Depending on your environment, you may not be able to use the original functions. *The PD port on this product is for power supply only. *If the unevenness of the case or housing causes interference, please prepare an extension cable or connector separately. *If the device connected to the expansion port consumes a lot of power, it may not function properly. *This product is not guaranteed to work on all devices. *To output 4K, connected devices such as computers, TVs, and cables must also support 4K output. *HDMI output can be used with devices that support DisplayPort Alt mode. *The HDMI output from smartphones and tablets will be mirrored. *HDMI output may not be possible due to copyright protection.
    atribut:
    • Cable Length (cm): About 10
    • Color: Metal gray
    • Connecting Terminal: USB-C (male)
    • Dimensions, Vertical x Horizontal x Depth (mm): Approximately 50x58x12
    • Mass (g): About 41
    • Specification: Expansion ports: HDMI (up to 4K/30Hz) x 2, USB-A (3.0), USB-C power supply only (PD60W)
    • Supported OS: Windws10/11,MacOSX,iPhone,iPad,Android,ChromeOS
    • Warranty Period: 3 months from the date of purchase
  2. JTT MY DOCK STATION 2-IN-1
    Mulai

    Rp749.900

    JTT MY DOCK STATION 2-IN-1
    Deskripsi:
    The My Dock Station series allows you to expand your USB-C port and add various functions. It can be used with a variety of devices, including laptops, smartphones, and tablets. By using this product, you can output two HDMI screens from the USB-C port. It can be used to mirror the same screen or as an extended screen to expand your workspace.*The operation of this product depends on the specifications, OS, and version of the connected device. *Depending on your environment, you may not be able to use the original functions. *The PD port on this product is for power supply only. *If the unevenness of the case or housing causes interference, please prepare an extension cable or connector separately. *If the device connected to the expansion port consumes a lot of power, it may not function properly. *This product is not guaranteed to work on all devices. *To output 4K, connected devices such as computers, TVs, and cables must also support 4K output. *HDMI output can be used with devices that support DisplayPort Alt mode. *The HDMI output from smartphones and tablets will be mirrored. *HDMI output may not be possible due to copyright protection.
    atribut:
    • Cable Length (cm): About 10
    • Color: Metal gray
    • Connecting Terminal: USB-C (male)
    • Dimensions, Vertical x Horizontal x Depth (mm): Approximately 50x58x12
    • Mass (g): About 39
    • Specification: Expansion port: HDMI (up to 4K/30Hz) x 2
    • Supported OS: Windws10/11,MacOSX,iPhone,iPad,Android,ChromeOS
    • Warranty Period: 3 months from the date of purchase
  3. JTT MY DOCK STATION 5-IN-1 HDMI
    Mulai

    Rp959.900

    JTT MY DOCK STATION 5-IN-1 HDMI
    Deskripsi:
    The My Dock Station series allows you to expand your USB-C port and add various functions. It can be used with a variety of devices, including laptops, smartphones, and tablets. By using this product, you can add 1x 3.5mm audio, 1x HDMI, 2x USB-A, and PD power supply functionality to the USB-C port. You can output to a display through the HDMI port while powering the device, and use the 3.5mm audio jack and USB port to create a comfortable working environment. It also features a cable-free design that allows it to be connected directly to a USB-C port, so you can enjoy a wide range of functions despite its compact size.*The operation of this product depends on the specifications of the connected device, the OS, and the OS version. *Depending on your environment, you may not be able to use the original functions. *The PD port on this product is for power supply only. *If the unevenness of the case or housing causes interference, please prepare an extension cable or connector separately. *If the device connected to the expansion port consumes a lot of power, it may not function properly. *This product is not guaranteed to work on all devices. *To output 4K, connected devices such as computers, TVs, and cables must also support 4K output. *HDMI output can be used with devices that support DisplayPort Alt mode. *The HDMI output from smartphones and tablets will be mirrored. *HDMI output may not be possible due to copyright protection. *Conversion from HDMI to USB-C is not possible.
    atribut:
    • Color: Metal gray
    • Connecting Terminal: USB-C (male)
    • Dimensions, Vertical x Horizontal x Depth (mm): Approximately 82x25x10
    • Mass (g): About 19
    • Specification: Expansion ports: USB-C power supply only (PD100W), 3.5mm microphone & audio, HDMI (up to 4K/30Hz), USB-A (3.1), USB-A (2.0)
    • Supported OS: Windows10/11,MacOSX,iPhone,iPad,Android,ChromeOS
    • Warranty Period: 3 months from the date of purchase
  4. Transcend 4-Port USB Hub
    Mulai

    Rp809.900

    Transcend 4-Port USB Hub
    Deskripsi:
    Ideal for use with today's Ultrabooks and thin-and-light laptops, Transcend's SuperSpeed USB 3.1 Gen1 Hub transforms a single USB 3.1 Gen1 port into four, instantly expanding the number of high-performance 3.1 Gen1 devices you can connect to your computer at the same time. As it is USB bus powered with the cable attached, no extra power adapter is needed. Plus, the ultra slim and portable design allows you to transfer files wherever you go.
    atribut:
    • Output Interface: USB Type-A x4 (USB 3.1 Gen 1)
  5. SANWA SUPPLY Extender_HDMI(Wireless)_Transmitter only
    Mulai

    Rp7.399.900

    SANWA SUPPLY Extender_HDMI(Wireless)_Transmitter only
    Deskripsi:
    This is a transmitter (standalone) that can be added or expanded to the wireless HDMI extender VGA-EXWHD12/12C. With simple pairing operations, it can be added to or expanded in an existing VGA-EXWHD12/12C environment. Multiple HDMI devices can be switched with the push of a button for wireless output one after the other. Since it runs on USB power, it is ideal for conference systems and presentation environments using laptops, tablets, etc. High-quality audio signals can be extended wirelessly at the same time as HDMI image signals. It has obtained a technical standards compliance certificate (TELEC certification) for use in Japan.*This product is a transmitter only. This product alone cannot transmit HDMI signals wirelessly. Please use it together with the manufacturer's wireless HDMI extender VGA-EXWHD12/12C. *If you use this product in adjacent rooms, it may not work properly if it is within the range of radio wave interference. In that case, please stop using one of the products. * Operation is not guaranteed on all devices. *This product is for indoor use only. Outdoor use is prohibited by the Radio Law.
    atribut:
    • Audio Standard: Compatible: Compatible: PCM
    • Case Material: ABS,PC
    • Compatible Products: VGA-EXWHD12C,VGA-EXWHD12
    • Delay time (ms): Video: Video: 1080p / approx. 1004K / approx. 250
    • Frequency used (GHz): Bandwidth: 5.1GHz to 5.25GHz
    • HDMI Standard: HDMI Ver1.4
    • Humidity Range (%): Environmental conditions: Operating temperature: 10 to 80°C (no condensation), Storage temperature: 5 to 90°C (no condensation)
    • Installation conditions: Indoor use only
    • Interface: HDMI type A (19pin) male x 1
    • Mass (g): About 58
    • Maximum Power Consumption (W): 4.5 5V/0.9A *Power supply from a USB 5Gbps (USB3.2 Gen2/USB3.1 Gen2) compliant port or a USB-AC adapter with an output of 5V/1A or more is recommended.
    • Set Contents: Transmitter x 1, Power Supply Type-C Cable (approx. 1m x 1), Instruction Manual x 1
    • Shape of Tip: Device Control (CEC): Device Control (CEC): Not supported
    • Size (mm): W100xD34xH13 (case only)
    • Standard: (HDCP)(HDCP)HDCP1.4
    • Suitable Equipments: *Compatible: Compatible with: HDMI *Video equipment, computers, document cameras, etc. that are equipped with an HDMI output terminal as standard
    • Supported Resolution: Input: Maximum 3840 x 2160 (30Hz)
    • Transmission distance (m): Maximum 15 (no obstacles) *Depends on usage environment.
  6. RS PRO USB 3.1 Male USB A to Male USB C
    Mulai

    Rp1.599.900

    RS PRO USB 3.1 Male USB A to Male USB C
    Deskripsi:
    RS PRO USB 3.1 Type C to Type A USB Cable, Male to MaleFrom RS PRO a reliable, high-quality USB cable terminated on one end with a fast and versatile male Type C connector and the other with a USB Type A male connector. This cable supports USB 3.1 protocol standard that allows for a Superspeed Plus data transfer up to 10Gbps when connecting two USB 3.1 devices. Using this cable you can connect the latest smartphone or laptop that has USB C port to a host PC or charger which uses a Type A port.What is a USB Type-C Connector?A Type C connector is miniature USB connector with a symmetrical oblong shape. This connector is the newest USB connector on the market and is featured on the most of the latest laptops and smartphones. The reversible design of this connector means it can be plugged into a device either way up, it is impossible to plug it in upside down! The connector is designed to support the latest USB version 3.1 standard and can handle higher transfer rates and deliver more power than previous USB types. USB C connectors can also be used to charge devices.What is USB Version 3.1?USB stands for Universal Serial Bus. The USB version relates to the technology that allows the data to be transferred along a cable from one device to another. USB 3.1 is the most recent version of USB for connecting computers and electronic devices and allows for a transfer speed of up to 10Gbps. To be able to achieve this fast USB 3.1 data transfer speed, your host connection, cable and device must all support USB 3.1. USB 3.1 is also referred to as USB 3.1 Gen 2 (10Gbps). USB 3.1 is backwards-compatible with older versions of USB.ApplicationsThis Type C cable will allow you connect handheld and portable devices with the latest USB C ports, such as smartphones, laptops, tablets and MP3 players to a host device with a USB A port.How does a USB Cable Work?A USB cable allows digital data to be transferred from a peripheral device to a host PC and for supplying power to devices that need it, for instance, charging a mobile phone. The cable consists of four wires that are used separately for transferring power and data. The Type C plug is inserted into your mobile device and the Type A plug is inserted into the female USB receptacle on the host PC (or charger). Once connected the data or power is transferred automatically without the need for any additional interfaces or software. This is referred to as Plug and Play.
    atribut:
    • Connector A: USB A
    • Connector A - Gender: Male
    • Connector B: USB C
    • Connector B - Gender: Male
    • Length (m): 1
    • Sheath Color: Black
    • Standards Met: RoHS Compliant
    • USB Cable Type: USB Cable
    • USB Version: USB 3.1
    • USB type: USB 3.1
  7. RS PRO Male USB A to Male USB C Cable
    Mulai

    Rp889.900

    RS PRO Male USB A to Male USB C Cable
    Deskripsi:
    RS PRO USB 3.1 Type C to Type A USB Cable, Male to MaleFrom RS PRO a reliable, high-quality USB cable terminated on one end with a fast and versatile male Type C connector and the other with a USB Type A male connector. This cable supports USB 3.1 protocol standard that allows for a Superspeed Plus data transfer up to 10Gbps when connecting two USB 3.1 devices. Using this cable you can connect the latest smartphone or laptop that has USB C port to a host PC or charger which uses a Type A port.What is a USB Type-C Connector?A Type C connector is miniature USB connector with a symmetrical oblong shape. This connector is the newest USB connector on the market and is featured on the most of the latest laptops and smartphones. The reversible design of this connector means it can be plugged into a device either way up, it is impossible to plug it in upside down! The connector is designed to support the latest USB version 3.1 standard and can handle higher transfer rates and deliver more power than previous USB types. USB C connectors can also be used to charge devices.What is USB Version 3.1?USB stands for Universal Serial Bus. The USB version relates to the technology that allows the data to be transferred along a cable from one device to another. USB 3.1 is the most recent version of USB for connecting computers and electronic devices and allows for a transfer speed of up to 10Gbps. To be able to achieve this fast USB 3.1 data transfer speed, your host connection, cable and device must all support USB 3.1. USB 3.1 is also referred to as USB 3.1 Gen 2 (10Gbps). USB 3.1 is backwards-compatible with older versions of USB.ApplicationsThis Type C cable will allow you connect handheld and portable devices with the latest USB C ports, such as smartphones, laptops, tablets and MP3 players to a host device with a USB A port.How does a USB Cable Work?A USB cable allows digital data to be transferred from a peripheral device to a host PC and for supplying power to devices that need it, for instance, charging a mobile phone. The cable consists of four wires that are used separately for transferring power and data. The Type C plug is inserted into your mobile device and the Type A plug is inserted into the female USB receptacle on the host PC (or charger). Once connected the data or power is transferred automatically without the need for any additional interfaces or software. This is referred to as Plug and Play.
    atribut:
    • Connector A: USB A
    • Connector A - Gender: Male
    • Connector B: USB C
    • Connector B - Gender: Male
    • Length (m): 1
    • Sheath Color: Black
    • USB Cable Type: USB Cable
    • USB Version: USB 3.1
    • USB type: USB 3.1
  8. UGREEN Card Reader USB + USB C to TF + SD
    Mulai

    Rp209.900

    UGREEN Card Reader USB + USB C to TF + SD
    Deskripsi:
    SuperSpeed on Data Transfer This SD/TF card reader support super faster data transfer up to 5Gbps through USB 3.0 interface -10X faster than USB 2.0, transfer HD movies, or files in just seconds. More connectivity Equipped with USB 3.0 Type A and Type C plugs, the card reader can be used for free data exchange between memory cards and USB-A / USB-C / thunderbolt 3-capable PCs, laptops, mobile phones and tablets with OTG functions. With built-in USB 3.0 chips, the USB card reader delivers high-speed transfer rates of up to 5Gbps and allows HD movie in 1GB to transfer only seconds. Simultaneously access to SD and Micro SD card Both card slots can be used simultaneously especially when connected to a PC/laptop, you will receive more efficient data transfer and no longer waste long time to wait. The USB 3.0 USB C to SD Adapter supports all popular memory cards including SD, SDHC, SDXC, RS-MMC, MMC, Micro SD, Micro SDHC, Micro SDXC and UHS-I cards in large capacity up to 512G. Plug & Play No driver installation required for Windows, Mac OS, Linux etc. Powered via USB or USB C plug, therefore no additional power needed. With overcurrent, overvoltage and short-circuit protection, the USB Card Reader USB C secures high safety for all connected devices and memory cards. Universal Compatibility(Partial List)USB C Laptop: Macbook, MacBook Pro, HUAWEI Matebook / Matebook X / Matebook, Asus ASUS ROG GX501, ZenPad S 8.0, Zenbook3, ZenPad 3S, Lenovo Air 12, YOGA 5 Pro / Miix 5/920, Legion Y720, Chromebook Pixel, Samsung Galaxy Book 12 Inch / Tab S3, Dell Alienware 13/17, MSI GS63 Gaming Notebook etcOTG USB C Smartphone / Tablet: Samsung S10, S10 Plus, S9, S9 Plus, S8, S8 Plus, Note8, Galaxy A3 / A5 2017, Huawei P10, P10 Plus, Mate9 / 10, Honor8 / 9, Nexus 6P, Google Pixel / Pixel XL, HTC 10x, One U11, LG V20 / V30 / LG G5 / G6 / LG Nexus 5X / 6P, Oneplus 7 Pro/7 /2 /3 / 3t / 5, Lumia 950 / 9520XL, Moto Z / Moto Z2 Play, Sony Xperia XZ / Xperia XZ Premium, ASUS Zenfone 3 / ZenFone 3 Deluxe, Lenovo yoga tab 3 plus, ASUS Zen Pad 3S10 Z500M and other OTG enabled USB C phones / tablets.All USB A devices: Plug and Play for computers and laptops with USB 3.0 connection under the following operating system such as Windows, Mac OS and Linux.
    atribut:
    • Color: Grey
    • Size (mm): 73.7x21.5x11.6
    • SD Slot: SD, SDHC, SDXC, RS-MMC, MMC
    • Micro SD slot: Micro SD, Micro SDHC, Micro SDXC
    • Support Capacity: Up to 512GB
  9. Aver Video Conference
    Mulai

    Rp26.999.900

    Aver Video Conference
    Deskripsi:
    Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
  10. RS PRO Male HDMI to Male Micro HDMI HS+E Cable
    Mulai

    Rp319.900

    RS PRO Male HDMI to Male Micro HDMI HS+E Cable
    Deskripsi:
    RS PRO 4K HDMI Type D to HDMI Cable, 1mThe HDMI type D (micro) to HDMI cable from our trusted and reliable own brand RS PRO provides a high definition, high speed connection from a device such as a smartphone or tablet, to a digital display monitor/screen without the need for an adapter. The RS PRO HDMI micro to HDMI cable has the capability to carry HD images, providing you with excellent image quality from any device. Furthermore, the durable cable is also capable of carrying high quality audio making it the ideal all in one cable for your digital entertainment needs. If you require an internet connection to be carried from device to screen, the RS PRO HDMI micro to HDMI cable has you covered due to its ethernet capabilities.Why Would You Choose This HDMI Cable?The HDMI male connectors on the RS PRO HDMI type D to HDMI cable are made with a highly durable gold-plated covering that is corrosion resistant, ensuring a high-quality connection every time. The cable is covered with a hard-wearing black PVC sheath that allows the cable to remain flexible yet reliable reducing the risk of a loss of image quality.Typical ApplicationsSmartphonesComputer monitorsNotebooksDigital video equipmentPC and TV displaySmall Pack Size: 182-8583
    atribut:
    • Connector 1 Gender: Male
    • Connector 2 Gender: Male
    • Maximum Resolution: 4K
  11. RS PRO Male USB 2.0 A to Female USB A Extension Cable
    Mulai

    Rp98.900

    RS PRO Male USB 2.0 A to Female USB A Extension Cable
    Deskripsi:
    RS PRO Male USB A to Female USB A USB Cable, 250 mmNeed more length when you're linking your computers and devices via USB? This male-to-female USB A to USB A extension cable makes it easy to connect devices over greater distances. The cable features a male USB A connector on one end and a female USB A connector on the other. It's also got USB 2.0 technology for fast transfer speeds. The 250-mm lead has an outer diameter of 4 mm and is coated in black PVC to insulate and protect the wires. With copper wire connectors and a drain wire for effective grounding, you'll get efficient data transfers and a safe product. The cable's aluminium braid provides resilience and its foil shielding reduces interference. The nickel connectors provide effective resistance against corrosion and the protective hoods have a strain relief to prevent the cable splitting.Small Pack Size: 182-8486
    atribut:
    • Connector 1: USB A
    • Connector 1 Gender: Male
    • Connector 2: USB A
    • Connector 2 Gender: Female
    • USB Version: USB 2.0
  12. RS PRO Male USB 2.0 A to Male Micro B Cable
    Mulai

    Rp36.900

    RS PRO Male USB 2.0 A to Male Micro B Cable
    Deskripsi:
    RS PRO USB 2.0 Type A to USB Micro Type B USB Cable Male to Male 3 MetresFrom RS PRO this is a reliable, high quality USB cable terminated at one end with a 2.0 male Type A connector and the other end being a male Type B Micro connector. The USB cable supports USB 2.0 protocol standard that allows for high-speed data transfer up to 480 Mpbs. Using this USB cable allows you to connect to mobile phones, cameras, and portable hard disks.Supplied in packs of 5 - For packs of 1
    atribut:
    • Connector 1: USB A
    • Connector 1 Gender: Male
    • Connector 2: Micro USB B
    • Connector 2 Gender: Male
    • USB Cable Type: USB Cable
    • USB Version: USB 2.0
  13. RS PRO Male USB 2.0 A to Male USB A Cable
    Mulai

    Rp149.900

    RS PRO Male USB 2.0 A to Male USB A Cable
    Deskripsi:
    RS PRO Male USB A to Male USB A USB CableFrom RS PRO, comes a great value male USB A to male USB A USB cable. Constructed to industry standards, this USB cable designed for connecting a peripheral USB A device to a computer or another USB device both of which have USB Type A female ports.ApplicationsThese USB cables are compatible with a range of applications such as;Computer mouseKeyboardsHost computertabletsConnecting to Smart TV’s,Games consolesSmall Pack Size: 182-8482
    atribut:
    • Connector 1: USB A
    • Connector 1 Gender: Male
    • Connector 2: USB A
    • Connector 2 Gender: Male
    • USB Cable Type: USB Cable
    • USB Version: USB 2.0
  14. Logitech Keyboard
    Mulai

    Rp379.900

    Logitech Keyboard
    Deskripsi:
    Gaming keyboard berkinerja tinggi yang dilengkapi pilihan switch mechanical GX terbaik untuk Anda. Dilengkapi report rate 1md, USB passthrough, LIGHTYSNC RGB, dan bahan aluminum-alloy.TOMBOL KHUSUS- Kontrol Pencahayaan: FN+F5/ F6/F7- Game Mode: FN+F8- Kontrol media: FN+F9/ F10/F11/F12- Kontrol Volume: FN+ PRTSC/SCRLK/PAUSE- Tombol FN yang Dapat Diprogram melalui Logitech G HUB
Daftar Harga computers and tablets laptops all laptops pc laptops Terbaru November 2026
JTT MY DOCK STATION 4-IN-1Rp839.900
JTT MY DOCK STATION 2-IN-1Rp749.900
JTT MY DOCK STATION 5-IN-1 HDMIRp959.900
Transcend 4-Port USB HubRp809.900
SANWA SUPPLY Extender_HDMI(Wireless)_Transmitter onlyRp7.399.900
RS PRO USB 3.1 Male USB A to Male USB CRp1.599.900
RS PRO Male USB A to Male USB C CableRp889.900
UGREEN Card Reader USB + USB C to TF + SDRp209.900
Aver Video ConferenceRp26.999.900
RS PRO Male HDMI to Male Micro HDMI HS+E CableRp319.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)